Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, Line Interactive, Out: 120 V AC In: 120 V AC

  • Mfr # CP1000AVRLCD

  • Zoro # G815213074


product price: $208.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Data Line Protection
Includes Data Line Surge Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1000AVRLCD
Zoro #
G815213074
UPC #
20649532010008
Country of Origin
Philippines

Dimensions

Overall Depth
14 in
Overall Width
3.9 in
Power Cord Length
6 ft
Overall Height
11 in

Details

Item
UPS System
UPS Type
Line Interactive
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Data Line Protection
Includes Data Line Surge Protection
Display Type
LCD/LED
Battery Recharge Time
8 hr
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
32 Degrees F
Phase
Single
Standards
cUL 107 5th, FCC DOC Class B, RoHS Compliant, UL1778
Frequency
60 Hz
Transfer Time - Maximum
4 msec
Power Rating - Real
600 W
Number of Outlets - Surge Only
4
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Operating Temperature - Maximum
104 Degrees F
Receptacle Configuration
5-15R
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Number of Outlets - UPS
5
Surge Suppression Rating
1,080 J
Power Rating - Apparent
1,000 VA
Run Time - Half Load
9 min
Replacement Battery Part Number
RB1290
Run Time - Full Load
2 min
Output Ports Included
USB
Input Current - Maximum
15 A
Includes Battery
Battery Included
Plug Configuration
5-15P
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Housing Material
Plastic
Outlet Type
9 - NEMA 5-15R
Number of Outlets
9
Mounting
Mini-tower
Power Rating
1000 VA
Wattage
600 W

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards cUL 107 5th, FCC DOC Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.