Zoro Homepage

UPS System, Line Interactive, Out: 120 V AC In: 120 V AC

  • Mfr # OR1000LCDRM1U

  • Zoro # G715212962


product price: $600.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Rack
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR1000LCDRM1U
Zoro #
G715212962
UPC #
20649532715057
Country of Origin
Philippines

Dimensions

Power Cord Length
10 ft
Overall Depth
15.3 in
Overall Height
1.75 in
Overall Width
17.05 in

Details

Item
UPS System
UPS Type
Line Interactive
Mounting
Rack
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Standards
cUL 107.1, FCC DOC Class B, RoHS Compliant, UL1778
Operating Temperature - Minimum
32 Degrees F
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Housing Material
Metal
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Transfer Time - Maximum
8 msec
Surge Suppression Rating
1,150 J
Plug Configuration
5-15P
Output Ports Included
Relay, SNMP, USB
Battery Recharge Time
8 hr
Display Type
LCD/LED
Manufacturer Warranty
3 yr
Run Time - Half Load
13 min
Operating Temperature - Maximum
104 Degrees F
Replacement Battery Part Number
RB0670X4
Power Rating - Real
600 W
Phase
Single
Run Time - Full Load
3 min
Includes Battery
Battery Included
Power Rating - Apparent
1,000 VA
Receptacle Configuration
5-15R
Data Line Protection
Includes Data Line Surge Protection
Number of Outlets - UPS
4
Number of Outlets - Surge Only
2
Input Current - Maximum
15 A
Frequency
60 Hz
Wattage
600 W
Number of Outlets
6
Outlet Type
6 - NEMA 5-15R
Power Rating
1000 VA

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards cUL 107.1, FCC DOC Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.