Zoro Homepage

UPS System, Line Interactive, Out: 120 V AC In: 120 V AC

  • Mfr # PR2200LCDSL

  • Zoro # G915212908


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Power Cord Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR2200LCDSL
Zoro #
G915212908
UPC #
20649532610253
Country of Origin
Philippines

Dimensions

Power Cord Length
10 ft
Overall Width
6.7 in
Overall Height
8.7 in
Overall Depth
17 in

Details

Item
UPS System
UPS Type
Line Interactive
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Manufacturer Warranty
3 yr
Frequency
60 Hz
Surge Suppression Rating
1,030 J
Number of Outlets - UPS
7
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Plug Configuration
5-20P
Power Rating - Apparent
2,070 VA
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
104 Degrees F
Visible Indicator Light Conditions
Fault, Battery Low, Overload
Standards
CSA C22.2 No. 107.3-05, cUL, FCC/DOC Class A, RoHS Compliant, UL1778 4
Display Type
LCD/LED
Power Rating - Real
1,980 W
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Output Ports Included
EPO, Relay, SNMP, USB
Transfer Time - Maximum
10 msec
Phase
Single
Housing Material
Metal
Run Time - Half Load
10.2 min
Battery Recharge Time
8 hr
Replacement Battery Part Number
RB1290X4K
Data Line Protection
Includes Data Line Surge Protection
Receptacle Configuration
5-20R, L5-20R
Run Time - Full Load
3.3 min
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Includes Battery
Battery Included
Wattage
1980 W
Outlet Type
NEMA L5-20R
Number of Outlets
7
Mounting
Tower
Power Rating
2070 VA

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3-05, cUL, FCC/DOC Class A, RoHS Compliant, UL1778 4, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.