Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, Line Interactive, Out: 120 V AC In: 120 V

  • Mfr # CP1500PFCLCD

  • Zoro # G215213087


product price: $278.01
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Input Voltage
120 V
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Operating Temperature - Maximum
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1500PFCLCD
Zoro #
G215213087
UPC #
20649532609646
Country of Origin
Philippines

Dimensions

Power Cord Length
5 ft
Overall Height
11 in
Overall Width
3.9 in
Overall Depth
14 in

Details

Item
UPS System
UPS Type
Line Interactive
Input Voltage
120 V
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Operating Temperature - Maximum
104 Degrees F
Housing Material
Plastic
Run Time - Half Load
10 min
Power Rating - Apparent
1,500 VA
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Run Time - Full Load
2.5 min
Output Ports Included
Relay, SNMP, USB
Replacement Battery Part Number
RB1290X2
Standards
cUL 107.3, FCC DOC Class B, RoHS Compliant, UL1778
Frequency
60 Hz
Plug Configuration
5-15P
Input Current - Maximum
15 A
Number of Outlets - UPS
6
Battery Recharge Time
8 hr
Surge Suppression Rating
1,445 J
Data Line Protection
Includes Data Line Surge Protection
Includes Battery
Battery Included
Receptacle Configuration
5-15R
Transfer Time - Maximum
4 msec
Operating Temperature - Minimum
32 Degrees F
Display Type
LCD/LED
Power Rating - Real
1,000 W
Number of Outlets - Surge Only
6
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Phase
Single
Manufacturer Warranty
3 yr
Power Rating
1500 VA
Outlet Type
12 - NEMA 5-15R
Wattage
1000 W
Mounting
Mini-Tower
Number of Outlets
12

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards cUL 107.3, FCC DOC Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.