Zoro Homepage

UPS System, Line Interactive, Out: 120 V AC In: 120 V

  • Mfr # OR500LCDRM1U

  • Zoro # G715213082


product price: $260.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Rack
Input Voltage
120 V
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR500LCDRM1U
Zoro #
G715213082
UPC #
20649532715019
Country of Origin
Philippines

Dimensions

Power Cord Length
10 ft
Overall Height
1.75 in
Overall Width
17.05 in
Overall Depth
9.25 in

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards cUL 107.1, FCC DOC Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.