Zoro Homepage

UPS System, Line Interactive, Out: 120 V AC In: 78 V AC, 149 V AC

  • Mfr # PR1500LCD

  • Zoro # G115212968


product price: $784.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Input Voltage
78 V AC, 149 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Audible Alarm Conditions
Low Battery, Overload, Replace Battery, UPS Fault
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1500LCD
Zoro #
G115212968
UPC #
20649532602517
Country of Origin
Philippines

Dimensions

Power Cord Length
6 ft
Overall Depth
17 in
Overall Width
6.7 in
Overall Height
8.7 in

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards cUL 107.3, FCC DOC Class A, RoHS Compliant, UL1778

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.