Zoro Homepage

UPS System, Line Interactive, Out: 120 V AC In: 90 V AC, 140 V AC

  • Mfr # OR1500LCDRT2U

  • Zoro # G615213069


product price: $648.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
90 V AC, 140 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR1500LCDRT2U
Zoro #
G615213069
UPC #
20649532610048
Country of Origin
Philippines

Dimensions

Overall Height
3.5 in
Overall Depth
15.75 in
Power Cord Length
10 ft
Overall Width
17.25 in

Details

Item
UPS System
UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
90 V AC, 140 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Manufacturer Warranty
3 yr
Power Rating - Apparent
1,500 VA
Transfer Time - Maximum
4 msec
Run Time - Half Load
18 min
Surge Suppression Rating
1,840 J
Run Time - Full Load
6 min
Plug Configuration
5-15P
Number of Outlets - UPS
8
Power Rating - Real
900 W
Frequency
50/60 Hz
Visible Indicator Light Conditions
Voltage Regulation, Overload
Replacement Battery Part Number
RB1270X4J
Display Type
LCD
Operating Temperature - Maximum
95 Degrees F
Operating Temperature - Minimum
32 Degrees F
Includes Battery
Battery Included
Standards
cUL 107.1, FCC DOC Class B, RoHS Compliant, UL1778
Receptacle Configuration
5-15R
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Output Ports Included
SNMP, USB
Phase
Single
Battery Recharge Time
8 hr
Data Line Protection
Includes Data Line Surge Protection
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Audible Alarm Conditions
Low Battery, Power Outage, Overload, UPS Fault
Power Rating
1500 VA
Wattage
900 W
Outlet Type
8 - NEMA 5-15R
Number of Outlets
8

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD, Single Phase, Standards cUL 107.1, FCC DOC Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.