Zoro Homepage

UPS System, Line Interactive, Out: 120 V AC In: 90 V AC, 140 V AC

  • Mfr # OR700LCDRM1U

  • Zoro # G715213075


product price: $392.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Rack
Input Voltage
90 V AC, 140 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR700LCDRM1U
Zoro #
G715213075
UPC #
20649532715040
Country of Origin
Philippines

Dimensions

Overall Width
17.05 in
Overall Depth
9.25 in
Power Cord Length
10 ft
Overall Height
1.75 in

Details

Item
UPS System
UPS Type
Line Interactive
Mounting
Rack
Input Voltage
90 V AC, 140 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Operating Temperature - Minimum
32 Degrees F
Housing Material
Metal
Replacement Battery Part Number
RB0690X2
Power Rating - Real
400 W
Run Time - Half Load
11 min
Receptacle Configuration
5-15R
Standards
cUL 107.1, FCC DOC Class B, RoHS Compliant, UL1778
Display Type
LCD/LED
Output Ports Included
SNMP, USB
Data Line Protection
Includes Data Line Surge Protection
Plug Configuration
5-15P
Run Time - Full Load
3 min
Transfer Time - Maximum
8 msec
Number of Outlets - UPS
4
Frequency
60 Hz
Battery Recharge Time
8 hr
Surge Suppression Rating
1,150 J
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Number of Outlets - Surge Only
2
Includes Battery
Battery Included
Operating Temperature - Maximum
104 Degrees F
Input Current - Maximum
15 A
Power Rating - Apparent
700 VA
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Manufacturer Warranty
3 yr
Phase
Single
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Outlet Type
6 - NEMA 5-15R
Power Rating
700 VA
Wattage
400 W
Number of Outlets
6

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards cUL 107.1, FCC DOC Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.