UPS System, Online Double Conversion, Out: 100 V AC, 110 V AC, 115 V AC, 120 V AC, 125 V AC

  • Mfr # OL1000RTXL2UN

  • Zoro # G415213023


product price:  $1,401.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online Double Conversion
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 110 V AC, 115 V AC, 120 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL1000RTXL2UN
Zoro #
G415213023
UPC #
20649532621914
Country of Origin
China

Dimensions

Power Cord Length
10 ft
Overall Height
3.5 in
Overall Width
17 in
Overall Depth
16.9 in

Details

Item
UPS System
UPS Type
Online Double Conversion
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 110 V AC, 115 V AC, 120 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
Output Ports Included
EPO, Relay, USB
External Battery Compatible
External Battery Pack Compatible
Run Time - Half Load
21 min
Plug Configuration
5-15P
Battery Recharge Time
4 hr
Display Type
LCD/LED
Operating Temperature - Minimum
32 Degrees F
External Battery Pack Part Number
BP36V60ART2U
Surge Suppression Rating
1,780 J
Frequency
50/60 Hz
Housing Material
Metal
Standards
CSA C22.2 No. 107.3, FCC Part 15 Class B, RoHS Compliant, UL1778
Number of Outlets - UPS
8
Manufacturer Warranty
3 yr
Phase
Single
Data Line Protection
Includes Data Line Surge Protection
Operating Temperature - Maximum
104 Degrees F
Replacement Battery Part Number
RB1290X3L
Power Rating - Real
900 W
Power Rating - Apparent
1,000 VA
Input Current - Maximum
15 A
Receptacle Configuration
5-15R
Run Time - Full Load
8 min
Transfer Time - Maximum
0 msec
Automatic Voltage Regulation
No Automatic Voltage Regulation
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Visible Indicator Light Conditions
Bypass Mode, Fault, Line Mode, Replace Battery
Includes Battery
Battery Included
Wattage
900 W
Backup Time (Half/Full Load)
21 Minute/8 Minute
Power Rating
1000 VA
Number of Outlets
8

Description

UPS System, Online Double Conversion, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, FCC Part 15 Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.