UPS System, Online Double Conversion, Out: 100 V AC, 110 V AC, 115 V AC, 120 V AC, 125 V AC

  • Mfr # OL1500RTXL2UN

  • Zoro # G415213085


product price:  $1,730.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online Double Conversion
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 110 V AC, 115 V AC, 120 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL1500RTXL2UN
Zoro #
G415213085
UPC #
20649532611786
Country of Origin
China

Dimensions

Overall Depth
16.9 in
Overall Width
17 in
Overall Height
3.5 in
Power Cord Length
10 ft

Details

Item
UPS System
UPS Type
Online Double Conversion
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 110 V AC, 115 V AC, 120 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
Plug Configuration
5-15P
Run Time - Half Load
12.5 min
Run Time - Full Load
4 min
Surge Suppression Rating
1,780 J
Automatic Voltage Regulation
No Automatic Voltage Regulation
Power Rating - Apparent
1,500 VA
Power Rating - Real
1,350 W
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
32 Degrees F
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Input Current - Maximum
15 A
Includes Battery
Battery Included
Receptacle Configuration
5-15R
Number of Outlets - UPS
8
Data Line Protection
Includes Data Line Surge Protection
Visible Indicator Light Conditions
Bypass Mode, Fault, Line Mode, Replace Battery
Standards
CSA C22.2 No. 107.3, FCC Part 15 Class B, RoHS Compliant, UL1778
Replacement Battery Part Number
RB1290X3L
Phase
Single
Housing Material
Metal
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Frequency
50/60 Hz
Operating Temperature - Maximum
104 Degrees F
Display Type
LCD/LED
Transfer Time - Maximum
0 msec
Output Ports Included
EPO, Relay, USB
Battery Recharge Time
4 hr
Wattage
1350 W
Number of Outlets
8
Power Rating
1500 VA
Backup Time (Half/Full Load)
12.50 Minute/4 Minute

Description

UPS System, Online Double Conversion, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, FCC Part 15 Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.