UPS System, Online Double Conversion, Out: 100 V AC, 110 V AC, 115 V AC, 120 V AC, 125 V AC

  • Mfr # OL2200RTXL2UN

  • Zoro # G415213078


product price:  $2,345.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online Double Conversion
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 110 V AC, 115 V AC, 120 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OL2200RTXL2UN
Zoro #
G415213078
UPC #
20649532621921
Country of Origin
China

Dimensions

Power Cord Length
10 ft
Overall Depth
23.62 in
Overall Height
3.5 in
Overall Width
17 in

Details

Item
UPS System
UPS Type
Online Double Conversion
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 110 V AC, 115 V AC, 120 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
Housing Material
Metal
Battery Recharge Time
4 hr
Replacement Battery Part Number
RB1290X6A
Run Time - Half Load
21 min
Power Rating - Real
1,800 W
Automatic Voltage Regulation
No Automatic Voltage Regulation
Plug Configuration
5-20P
Operating Temperature - Maximum
104 Degrees F
Display Type
LCD/LED
Power Rating - Apparent
2,200 VA
External Battery Compatible
External Battery Pack Compatible
Receptacle Configuration
5-20R, L5-20R
Surge Suppression Rating
1,335 J
Operating Temperature - Minimum
32 Degrees F
Includes Battery
Battery Included
Transfer Time - Maximum
0 msec
External Battery Pack Part Number
BP72V60ART2U
Visible Indicator Light Conditions
Bypass Mode, Fault, Line Mode, Replace Battery
Run Time - Full Load
8 min
Standards
CSA C22.2 No. 107.3, FCC Part 15 Class B, RoHS Compliant, UL1778
Phase
Single
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Output Ports Included
EPO, Relay, USB
Number of Outlets - UPS
7
Frequency
50/60 Hz
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Data Line Protection
Includes Data Line Surge Protection
Input Current - Maximum
20 A
Manufacturer Warranty
3 yr
Number of Outlets
6
Power Rating
2200 VA
Wattage
1800 W
Backup Time (Half/Full Load)
21 Minute/8 Minute

Description

UPS System, Online Double Conversion, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, FCC Part 15 Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.