UPS System, Online Double Conversion, Out: 200 V AC, 208 V AC, 220 V AC, 230 V AC, 240 V AC

  • Mfr # OL3000RTXL2UHVN

  • Zoro # G415212996


product price:  $3,341.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online Double Conversion
Mounting
Rack, Tower
Input Voltage
200 V AC, 240 V AC
Output Voltage
200 V AC, 208 V AC, 220 V AC, 230 V AC, 240 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL3000RTXL2UHVN
Zoro #
G415212996
UPC #
20649532621938
Country of Origin
China

Dimensions

Overall Height
3.5 in
Overall Depth
23.62 in
Power Cord Length
10 ft
Overall Width
17 in

Details

Item
UPS System
UPS Type
Online Double Conversion
Mounting
Rack, Tower
Input Voltage
200 V AC, 240 V AC
Output Voltage
200 V AC, 208 V AC, 220 V AC, 230 V AC, 240 V AC
Medical Grade
Not Medical Grade Approved
Visible Indicator Light Conditions
Bypass Mode, Fault, Line Mode, Replace Battery
Housing Material
Metal
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Automatic Voltage Regulation
No Automatic Voltage Regulation
Plug Configuration
L6-20P
Run Time - Half Load
12.5 min
Manufacturer Warranty
3 yr
Standards
CSA C22.2 No. 107.3, FCC Part 15 Class A, RoHS Compliant, UL1778
Input Current - Maximum
16 A
Power Rating - Real
2,700 W
Power Rating - Apparent
3,000 VA
Number of Outlets - UPS
3
Display Type
LCD/LED
Transfer Time - Maximum
0 msec
Battery Recharge Time
4 hr
Output Ports Included
USB
Frequency
50/60 Hz
Operating Temperature - Maximum
104 Degrees F
Replacement Battery Part Number
RB1290X6A
Operating Temperature - Minimum
32 Degrees F
Includes Battery
Battery Included
Phase
Single
Data Line Protection
Includes Data Line Surge Protection
Receptacle Configuration
L6-20R, L6-30R
External Battery Compatible
External Battery Pack Compatible
External Battery Pack Part Number
BP72V60ART2U
Run Time - Full Load
4 min
Surge Suppression Rating
445 J
Backup Time (Half/Full Load)
12.50 Minute/4 Minute
Wattage
2700 W
Power Rating
3000 VA

Description

UPS System, Online Double Conversion, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, FCC Part 15 Class A, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.