Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, Online Double Conversion, Out: 200 V AC, 208 V AC, 220 V AC, 230 V AC, 240 V AC

  • Mfr # OL8KRTHD

  • Zoro # G915212991


product price: $8,250.95
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

UPS Type
Online Double Conversion
Mounting
Rack, Tower
Input Voltage
200 V AC, 240 V AC
Output Voltage
200 V AC, 208 V AC, 220 V AC, 230 V AC, 240 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL8KRTHD
Zoro #
G915212991
UPC #
20649532934168
Country of Origin
China

Dimensions

Overall Width
17.05 in
Overall Depth
28.35 in
Overall Height
6.8 in

Details

Item
UPS System
UPS Type
Online Double Conversion
Mounting
Rack, Tower
Input Voltage
200 V AC, 240 V AC
Output Voltage
200 V AC, 208 V AC, 220 V AC, 230 V AC, 240 V AC
Medical Grade
Not Medical Grade Approved
Display Type
LCD/LED
Data Line Protection
Includes Data Line Surge Protection
Operating Temperature - Maximum
104 Degrees F
Output Ports Included
EPO, SNMP, USB
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Housing Material
Metal
Frequency
50/60 Hz
Phase
Single
External Battery Pack Part Number
BP192VL2U01
Power Rating - Apparent
8,000 VA
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Receptacle Configuration
Hardwired, L6-20R, L6-30R
Run Time - Full Load
3.8 min
Battery Recharge Time
4 hr
Standards
CSA C22.2 No. 107.3, FCC Part 15 Class A, RoHS Compliant, UL1778
Operating Temperature - Minimum
32 Degrees F
Transfer Time - Maximum
0 msec
Plug Configuration
Hardwired
Includes Battery
Battery Included
Replacement Battery Part Number
RB1290X8
External Battery Compatible
External Battery Pack Compatible
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Surge Suppression Rating
2,430 J
Input Current - Maximum
60 A
Power Rating - Real
8,000 W
Number of Outlets - UPS
6
Run Time - Half Load
11 min
Manufacturer Warranty
3 yr
Wattage
8000 W
Outlet Type
Hardwired
Number of Outlets
4

Description

UPS System, Online Double Conversion, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, FCC Part 15 Class A, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.