Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, Standby, Out: 120 V AC In: 120 V AC

  • Mfr # EC850LCD

  • Zoro # G215213001


product price: $142.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Number of Outlets - Surge Only
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC850LCD
Zoro #
G215213001
UPC #
20649532607604
Country of Origin
Philippines

Dimensions

Power Cord Length
5 ft
Overall Width
12.2 in
Overall Height
3.1 in
Overall Depth
7 in

Details

Item
UPS System
UPS Type
Standby
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Number of Outlets - Surge Only
6
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Manufacturer Warranty
3 yr
Number of Outlets - UPS
6
Operating Temperature - Maximum
104 Degrees F
Audible Alarm Conditions
Low Battery, Overload
Display Type
LCD/LED
Input Current - Maximum
15 A
Standards
CSA C22.2 No. 107.3-05, FCC DOC Class B, FCC Part 15 Class B, RoHS Compliant, UL1778
Receptacle Configuration
5-15R
Output Ports Included
USB
Operating Temperature - Minimum
32 Degrees F
Housing Material
Plastic
Battery Recharge Time
8 hr
Power Rating - Apparent
850 VA
Includes Battery
Battery Included
Run Time - Full Load
2.3 min
Plug Configuration
5-15P
Surge Suppression Rating
526 J
Run Time - Half Load
7.9 min
Power Rating - Real
510 W
Phase
Single
Data Line Protection
Includes Data Line Surge Protection
Transfer Time - Maximum
4 msec
Frequency
50/60 Hz
Power Rating
850 VA
Outlet Type
12 - NEMA 5-15R
Number of Outlets
12
Wattage
510 W

Description

UPS System, Standby, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3-05, FCC DOC Class B, FCC Part 15 Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.