Zoro Homepage

UPS System, Standby, Out: 120 V AC In: 120 V AC

  • Mfr # SL700U

  • Zoro # G715213044


product price: $104.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Mounting
Wall
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL700U
Zoro #
G715213044
UPC #
20649532930795
Country of Origin
Philippines

Dimensions

Overall Depth
2.76 in
Power Cord Length
5 ft
Overall Height
5.4 in
Overall Width
12.76 in

Details

Item
UPS System
UPS Type
Standby
Mounting
Wall
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Phase
Single
Transfer Time - Maximum
8 msec
Power Rating - Real
370 W
Run Time - Full Load
2 min
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Plug Configuration
5-15P
Number of Outlets - UPS
5
Output Ports Included
USB
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Manufacturer Warranty
3 yr
Data Line Protection
Includes Data Line Surge Protection
Frequency
50/60 Hz
Housing Material
Plastic
Surge Suppression Rating
890 J
Input Current - Maximum
15 A
Display Type
LED
Power Rating - Apparent
700 VA
Number of Outlets - Surge Only
3
Receptacle Configuration
5-15R
Standards
CEC, cUL, FCC DOC Class B, RoHS Compliant, UL1778
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
32 Degrees F
Battery Recharge Time
8 hr
Includes Battery
Battery Included
Run Time - Half Load
9 min
Power Rating
700 VA
Number of Outlets
8
Wattage
370 W
Outlet Type
8 - NEMA 5-15R

Description

UPS System, Standby, Medical Grade Not Medical Grade Approved, Display Type LED, Single Phase, Standards CEC, cUL, FCC DOC Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.