Zoro Homepage

UPS System, Standby, Out: 120 V AC In: 120 V AC

  • Mfr # ST900U

  • Zoro # G515213022


product price: $143.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Input Current - Maximum
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST900U
Zoro #
G515213022
UPC #
20649532621525
Country of Origin
Philippines

Dimensions

Power Cord Length
5 ft
Overall Depth
7 in
Overall Width
12.2 in
Overall Height
3.1 in

Details

Item
UPS System
UPS Type
Standby
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Input Current - Maximum
15 A
Surge Suppression Rating
890 J
Housing Material
Plastic
Output Ports Included
USB
Battery Recharge Time
8 hr
Phase
Single
Plug Configuration
5-15P
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Manufacturer Warranty
3 yr
Display Type
LED
Run Time - Full Load
2 min
Number of Outlets - Surge Only
6
Frequency
50/60 Hz
Includes Battery
Battery Included
Receptacle Configuration
5-15R
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Data Line Protection
Includes Data Line Surge Protection
Transfer Time - Maximum
8 msec
Power Rating - Real
500 W
Number of Outlets - UPS
6
Run Time - Half Load
7.5 min
Power Rating - Apparent
900 VA
Operating Temperature - Maximum
104 Degrees F
Replacement Battery Part Number
TBD
Standards
CEC, cUL, FCC DOC Class B, RoHS Compliant, UL1778
Operating Temperature - Minimum
32 Degrees F
Wattage
500 W
Number of Outlets
12
Power Rating
900 VA
Outlet Type
12 - NEMA 5-15R
Backup Time (Half/Full Load)
7.50 Minute/2 Minute

Description

UPS System, Standby, Medical Grade Not Medical Grade Approved, Display Type LED, Single Phase, Standards CEC, cUL, FCC DOC Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.