UPS System, Standby, Out: 120 V AC In: 96 V AC, 140 V AC

  • Mfr # CP550SLG

  • Zoro # G815213081


product price: $90.89
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Input Voltage
96 V AC, 140 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Power Rating - Real
330 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP550SLG
Zoro #
G815213081
UPC #
20649532005592
Country of Origin
Philippines

Dimensions

Overall Depth
3.3 in
Power Cord Length
5 ft
Overall Height
5.8 in
Overall Width
9.8 in

Details

Item
UPS System
UPS Type
Standby
Input Voltage
96 V AC, 140 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Power Rating - Real
330 W
Number of Outlets - Surge Only
4
Display Type
LED
Output Ports Included
USB
Standards
cUL 107.3, FCC DOC Class B, RoHS Compliant, UL1778
Surge Suppression Rating
890 J
Battery Recharge Time
8 hr
Phase
Single
Transfer Time - Maximum
4 msec
Data Line Protection
Includes Data Line Surge Protection
Frequency
50/60 Hz
Run Time - Full Load
2 min
Run Time - Half Load
8 min
Manufacturer Warranty
3 yr
Plug Configuration
5-15P
Number of Outlets - UPS
4
Receptacle Configuration
5-15R
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
104 Degrees F
Input Current - Maximum
10 A
Includes Battery
Battery Included
Audible Alarm Conditions
Low Battery, Overload
Power Rating - Apparent
550 VA
Number of Outlets
8
Power Rating
550 VA
Mounting
Keyhole Mounting Slots
Outlet Type
8 - NEMA 5-15R
Wattage
330 W

Description

UPS System, Standby, Medical Grade Not Medical Grade Approved, Display Type LED, Single Phase, Standards cUL 107.3, FCC DOC Class B, RoHS Compliant, UL1778

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.