Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS Systems Extended Battery Modules

  • Mfr # BP72V60ART2U

  • Zoro # G115223049


product price: $1,386.99
/ea
Free Shipping & Returns

Key Features

Battery Connection
Attached Cable
Manufacturer Warranty
3 yr Limited
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
104 Degrees F
Battery Capacity
9 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP72V60ART2U
Zoro #
G115223049
UPC #
20649532604979
Country of Origin
China

Dimensions

Overall Height
3 1/2 in
Overall Depth
23 5/8 in
Overall Width
17 in

Details

Item
Extended Battery Module
Battery Connection
Attached Cable
Manufacturer Warranty
3 yr Limited
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
104 Degrees F
Battery Capacity
9 Ah
Battery Chemistry
Valve Regulated Lead Acid
UPS Battery Type
Extender
Voltage
72 V DC
Battery Recharge Time
4 hr
Compatible with Manufacturer Model Number
OL2200RTXL2U
Compatible Manufacturer Part Number
OL2200RTXL2U
Compatible with Mfr. Model No.
OL2200RTXL2U
For Use with Mfr Model Number
OL2200RTXL2U
Compatible Manufacturer Model Number
OL2200RTXL2U
For Use With Mfr. Model Number
OL2200RTXL2U
Compatible with Manufacturer Model No.
OL2200RTXL2U
Compatible Pump Manufacturer Part Number
OL2200RTXL2U
Compatible Mfr. Model Number
OL2200RTXL2U

Description

UPS Systems Extended Battery Modules

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.