Shop CYCLO
See all product information
Create Account
C124-6 8 oz Belt Dressing
- Mfr # 87346
- Zoro # G503979251
product price:Â
$
50.65
/ea
Key Features
V-Belt Section
C
Industry Number
C124
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87346
- Zoro #
- G503979251
- UPC #
- 89269001249
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Section
- C
- Industry Number
- C124
Description
Features
- 8 oz. aerosol
- For fan belts and motor driven belts
- Protects against drying and cracking
- Stops squeal
- Adds traction
- Protects against slippage
- Can
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.