This item is Discontinued.

No Product Image Available

Handheld Light, 470 Lumen LED Battery, Flare (Discontinued)

  • Mfr # CYC-3WS6AA
  • Zoro # G7211533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYC-3WS6AA
Zoro #
G7211533
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
90 days

Details

Rechargeable
No
Item
LED Battery Handheld Light Flare,470 Lu
Includes
Batteries
Body Material
Plastic
Number of Batteries
6
Water Penetration Rating
IPX4
Switch Type
Trigger
Replacement Lamp
None
Body Color
Black
Batteries Included
Yes

Description

LED Battery Handheld Light Flare,470 Lu

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.