Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYC-MHC-W
Zoro #
G7211856
UPC #
-
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
Limited Lifetime
Details
Rechargeable
No
Lumens
20
Body Color
Black
Number of Batteries
2
Item
Hands Free Light
Safety Rated
Not Safety Rated
Switch Type
Push Button
Drop Rating
2.0m
Maximum Lumens Output
20
Light Output Modes
High
Batteries Included
Yes
Water Penetration Rating
IPX4
Description
Hands Free Light, Flashlight Grade Industrial, Rechargeable No, Lumens 20, Lumens Range 0 to 49, Maximum Lumens Output 20, Body Color Black, Length 1.75 in, Light Output Modes High, Mounting Type Clamp, Batteries Included Yes, Battery Burn Time 3 hr, Number of Batteries 2, Beam Distance 16m, Drop Rating 2.0m, Lamp Life 3 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.