Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dissecting Scalpel Handle No. 3 Blue

  • Mfr # CYZR-0744

  • Zoro # G1297850


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Color
Blue
Material
Stainless Steel
Length
4.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYZR-0744
Zoro #
G1297850
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
4.75 in.

Details

Color
Blue
Item
Dissecting Scalpel Handle No. 3 Blue
Material
Stainless Steel

Description

Dissecting Scalpel Handle No. 3 Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.