Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Shears, 7.25", Flouride, Yellow

  • Mfr # CYZR-0073

  • Zoro # G1291855


product price: $8.25
/ea

Key Features

Color
Yellow
Material
Stainless Steel
Length
7.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYZR-0073
Zoro #
G1291855
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
7.25 in.

Details

Color
Yellow
Item
EMT Shears,7.25",Flouride,Yellow
Material
Stainless Steel

Description

EMT Shears,7.25 In.,Flouride,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.