Zoro Homepage

Goldman Fox Scissors -Precision Dissecti

  • Mfr # CYZR-1016

  • Zoro # G700422727


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Color
Gold Rings
Material
Stainless Steel
Length
5 in.
Curvature
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYZR-1016
Zoro #
G700422727
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
5 in.

Details

Color
Gold Rings
Item
Goldman Fox Scissors with Gold Rings
Material
Stainless Steel
Curvature
Curved

Description

Goldman Fox Scissors -Precision Dissecti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.