Zoro Homepage

Hemostats Clamp w/ Scissors 5.5", Tit.

  • Mfr # CYZR-0047

  • Zoro # G1291654


product price: $21.49
/ea

Key Features

Color
Multi-Color
Length
5.5 in.
Material
Stainless Steel
Finish
Polish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYZR-0047
Zoro #
G1291654
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
5.5 in.

Details

Color
Multi-Color
Item
Hemostats Clamp w/ Scissors 5.5",Tit.
Material
Stainless Steel
Finish
Polish

Description

Hemostats Clamp w/ Scissors 5.5 In.,Tit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.