Zoro Homepage

Iris Scissors, 4.5", Cvd, One Gold Ring

  • Mfr # CYZR-0131

  • Zoro # G1292555


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Length
4.5 in.
Material
Stainless Steel
Finish
One Gold Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYZR-0131
Zoro #
G1292555
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
4.5 in.

Details

Item
Iris Scissors,4.5",Cvd,One Gold Ring
Material
Stainless Steel
Finish
One Gold Ring

Description

Iris Scissors,4.5 In.,Cvd,One Gold Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.