Zoro Homepage

Kelly Hemostat, STR, 5.5", Tit.

  • Mfr # CYZR-0053

  • Zoro # G1291715


product price: $9.49
/ea

Key Features

Material
Stainless Steel
Color
Multi-Color
Length
5.5 in.
Curvature
Straight
Finish
Polish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYZR-0053
Zoro #
G1291715
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
5.5 in.

Details

Item
Kelly Hemostats
Material
Stainless Steel
Color
Multi-Color
Curvature
Straight
Finish
Polish

Description

Kelly Hemostat,STR,5.5 In.,Tit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.