Shop CYNAMED
See all product information
Create Account
Long Lab Dissecting Scalpel Handle, No 4L
Mfr # CYZR-0752
Zoro # G1298079
product price:Â
$
7.39
/ea
Sold in multiples of 2 for $14.78
Key Features
Material
Stainless Steel
Length
8.75 in.
Size
No.4L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CYZR-0752
- Zoro #
- G1298079
- UPC #
- -
- Country of Origin
- Pakistan
- Item
- Long Lab Dissecting Scalpel Handle,#4L
- Material
- Stainless Steel
Description
Long Lab Dissecting Scalpel Handle,#4L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.