Shop GTSE
Create Account
Stainless Steel 8in Ambidextrous, Heavy Duty Kitchen Scissors
- Mfr # HD-SCISSORS
- Zoro # G924152837
product price:Â
$
9.35
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
- HD-SCISSORS
- Zoro #
- G924152837
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Stainless steel blades, Micro-serrated blade, Nut cracker in handle, Built-in bottle opener, Easy grip handles, Ambidextrous, comfortable for left or right-handed use, Item Dimension (L x W x H): 8.27in x 3.54in x 0.90in, 1 pack of stainless steel scissors (21cm/8in), Ambidextrous, easy grip handles, comfortable for left or right-handed use, Designed for kitchen use, Comes with built-in bottle opener and nut cracker in handle, Dishwasher safe