Zoro Homepage

Mayo Hegar Needle Holder, 8", TC

  • Mfr # CYZR-0179

  • Zoro # G1292975


product price: $23.15
/ea

Key Features

Material
Stainless Steel
Length
8 in.
Finish
Gold Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYZR-0179
Zoro #
G1292975
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
8 in.

Details

Item
NH with TC inserts
Material
Stainless Steel
Finish
Gold Rings

Description

Mayo Hegar Needle Holder,8 In.,TC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.