
Mosquito Hemostat, STR, 5", Tit.
Mfr # CYZR-0051
Zoro # G1291751
product price: $9.69
/eaKey Features
Material
Stainless Steel
Color
Multi-Color
Length
5 in.
Finish
Polish
Curvature
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYZR-0051
Zoro #
G1291751
UPC #
-
Country of Origin
Pakistan
Dimensions
Length
5 in.
Details
Item
Mosquito Hemostats
Material
Stainless Steel
Color
Multi-Color
Finish
Polish
Curvature
Straight
Description
Mosquito Hemostat,STR,5 In.,Tit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.