Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O.R. Grade Iris Scissors, 4.5", STR

  • Mfr # CYZR-0454

  • Zoro # G1296335


product price: $9.89
/ea

Key Features

Length
4.5 in.
Material
Stainless Steel
Finish
Anti-Glare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CYZR-0454
Zoro #
G1296335
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
4.5 in.

Details

Item
O.R. Grade Iris Scissors,4.5",STR
Material
Stainless Steel
Finish
Anti-Glare

Description

O.R. Grade Iris Scissors,4.5 In.,STR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.