Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OR Grade Mayo Scissors, 6.75", CVD

  • Mfr # CYZR-0447

  • Zoro # G1296152


product price: $14.19
/ea

Key Features

Material
Stainless Steel
Length
6.75 in.
Finish
Anti-Glare
Curvature
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYZR-0447
Zoro #
G1296152
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
6.75 in.

Details

Item
OR Grade Mayo Scissors,6.75",CVD
Material
Stainless Steel
Finish
Anti-Glare
Curvature
Curved

Description

OR Grade Mayo Scissors,6.75 In.,CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.