Zoro Homepage

OR Grade Mayo Scissors, 6.75", STR

  • Mfr # CYZR-0445

  • Zoro # G1296231


product price: $14.79
/ea

Key Features

Length
6.75 in.
Material
Stainless Steel
Curvature
Straight
Finish
Anti-Glare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYZR-0445
Zoro #
G1296231
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
6.75 in.

Details

Item
OR Grade Mayo Scissors,6.75",STR
Material
Stainless Steel
Curvature
Straight
Finish
Anti-Glare

Description

OR Grade Mayo Scissors,6.75 In.,STR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.