Zoro Homepage

OR Grade Operating Scissors S/S 5.5" STR

  • Mfr # CYZR-0438

  • Zoro # G1296055


product price: $10.89
/ea

Key Features

Material
Stainless Steel
Length
6.5 in.
Finish
Anti-Glare
Curvature
Straight
Blade Type
Sharp/Sharp Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYZR-0438
Zoro #
G1296055
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
6.5 in.

Details

Item
OR Grade Operating Scissors S/S 5.5" STR
Material
Stainless Steel
Finish
Anti-Glare
Curvature
Straight
Blade Type
Sharp/Sharp Blades

Description

OR Grade Operating Scissors S/S 5.5 In. STR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.