Shop CYNAMED
See all product information
Create Account
O.R. Grade Scalpel Handle No 4, 4.75"
Mfr # CYZR-0525
Zoro # G1296940
product price:Â
$
12.59
/ea
Key Features
Length
4.75 in.
Material
Stainless Steel
Size
No.4
Finish
Anti-Glare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CYZR-0525
- Zoro #
- G1296940
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Length
- 4.75 in.
- Size
- No.4
Details
- Item
- O.R. Grade Scalpel Handle #4,4.75"
- Material
- Stainless Steel
- Finish
- Anti-Glare
Description
O.R. Grade Scalpel Handle #4,4.75 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.