Shop KLEIN TOOLS
See all product information
Create Account
Heavy Duty Bent Trimmer, Ambid, 11"
- Mfr # 7310
- Zoro # G3499288
product price:Â
$
20.99
/ea
Key Features
Overall Length
11"
Blade Material
Stainless Steel, Chrome Over Nickel Plated
Handle Style
Bent
Handle Material
Molded Plastic
Cutting Edge
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7310
- Zoro #
- G3499288
- UPC #
- 092644761768
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 11"
- Length
- Blade: 4-3/4"
- Width
- 3-5/8"
Details
- Blade Material
- Stainless Steel, Chrome Over Nickel Plated
- Handle Style
- Bent
- Handle Material
- Molded Plastic
- Cutting Edge
- Standard
- Item
- Heavy Duty Bent Trimmer
- Features
- Soft Handles with Large Bottom Ring, Extra-Long Blades Cut more Material in One Motion for Better Efficiency, Bent Handles Glide Smoothly along Flat Surfaces and Reduce Wrist Strain, Adjustable Blade Tension to Maintain Maximum Cutting Performance, Ambidextrous Use
- Handle Color
- Blue
- Adjustable
- Yes
- Cutting Action
- Straight
Description
Heavy Duty Bent Trimmer
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.