Zoro Homepage

O.R. Grade Scalpel Handle No 7, 6.75"

  • Mfr # CYZR-0526

  • Zoro # G1296959


product price: $14.19
/ea

Key Features

Material
Stainless Steel
Length
6.75 in.
Size
No.7
Finish
Anti-Glare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYZR-0526
Zoro #
G1296959
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
6.75 in.
Size
No.7

Details

Item
O.R. Grade Scalpel Handle #7,6.75"
Material
Stainless Steel
Finish
Anti-Glare

Description

O.R. Grade Scalpel Handle #7,6.75 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.