Zoro Homepage

Premium Operating Scissors, S/S, 5.5"

  • Mfr # CYZR-0365

  • Zoro # G1295355


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Material
Stainless Steel
Length
6.5 in.
Blade Type
Sharp/Sharp Blades
Curvature
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYZR-0365
Zoro #
G1295355
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
6.5 in.

Details

Item
Premium Operating Scissors,S/S,5.5"
Material
Stainless Steel
Blade Type
Sharp/Sharp Blades
Curvature
Straight

Description

Premium Operating Scissors,S/S,5.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.