Premium Weitlaner Retractors, Blunt 5.5"
Mfr # CYZR-0782
Zoro # G1298383
product price: $39.79
/eaKey Features
Length
5.5 in.
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYZR-0782
Zoro #
G1298383
UPC #
-
Country of Origin
Pakistan
Dimensions
Length
5.5 in.
Details
Item
Premium Weitlaner Retractors,Blunt 5.5"
Material
Stainless Steel
Description
Premium Weitlaner Retractors,Blunt 5.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.