Zoro Homepage

Premium Weitlaner Retractors, Sharp 6.5"

  • Mfr # CYZR-0778

  • Zoro # G1298295


product price: $47.15
/ea

Key Features

Material
Stainless Steel
Length
6.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYZR-0778
Zoro #
G1298295
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
6.5 in.

Details

Item
Premium Weitlaner Retractors,Sharp 6.5"
Material
Stainless Steel

Description

Premium Weitlaner Retractors,Sharp 6.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.