Zoro Homepage

1 in. x 300 ft. Tubular Webbing- Red

  • Mfr # 438012

  • Zoro # G615963339


product price: $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438012
Zoro #
G615963339
UPC #
194380124
Country of Origin
China

Description

Cypher's tubular webbing is constructed to be the strongest webbing available. With no more than three splices per spool and no less than 5 yards between each spice the guarantees of quality durability and the highest strength rating are made possible. 1 and 11/16 in. Features -1/2 in. Strength - 1 000 lbs. 4.4kN. -11/16 in. Strength - 2 500 lbs. 11 kN. -1 in. Strength - 4 000 lbs. 17.8 kN. -2 in. strength - 7 000 lbs. 31 kN. -Warning - Spools may contain one or more splices. -Color - Red. -Size - 1 x 300 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.