Filter Membrane, 0.2um, 47mm, PK100
- Mfr # 7402-004
- Zoro # G8765592
product price:Â
$
196.99
/pk of 100, $1.97/ea
Free Shipping & Returns
Key Features
For Use With
Buffers and Solutions, Filtration of Aqueous and Organic Mobile Phases, Filtration of Tissue Culture Media, Microbiological Media, Vacuum Degassing
Temp. Range
135 Degrees C
Pore Size
0.2 um
Diameter
47 mm
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7402-004
- Zoro #
- G8765592
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Pore Size
- 0.2 um
- Diameter
- 47 mm
Details
- Item
- Membrane Filter
- For Use With
- Buffers and Solutions, Filtration of Aqueous and Organic Mobile Phases, Filtration of Tissue Culture Media, Microbiological Media, Vacuum Degassing
- Temp. Range
- 135 Degrees C
- Material
- Nylon
- Product Type
- Membrane Filter
- Fiber Releasing
- No
- Hydrophilic
- Yes
- Solvent Releasing
- Yes
- Sterile/Non-Sterile
- Non-Sterile
- Shell Material
- Nylon
- Compatible Product Type
- Buffers and Solutions, Filtration of Aqueous and Organic Mobile Phases, Filtration of Tissue Culture Media, Microbiological Media, Vacuum Degassing
Description
Membrane Filter, Diameter 47 mm, Pore Size 0.2 um, Material Nylon, Sterile/Non-Sterile Non-Sterile, Product Type Membrane Filter, For Use With Buffers and Solutions, Filtration of Aqueous and Organic Mobile Phases, Filtration of Tissue Culture Media, Microbiological Media, Vacuum Degassing, Fiber Releasing No, Hydrophilic Yes, Solvent Releasing Yes, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.