Shop CYTIVA WHATMAN
See all product information
Create Account
Filter Paper, 18.50cm, 230 Grade, PK50
- Mfr # 5230-185
- Zoro # G8767875
product price:Â
$
27.89
/pk of 50, $0.56/ea
Key Features
Material
Creped Paper
Grade
230
Diameter
18.5 cm
Pore Size
25 to 30um
Thickness
0.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5230-185
- Zoro #
- G8767875
- UPC #
- -
- Country of Origin
- China
- Item
- Filter Paper
- Material
- Creped Paper
- Grade
- 230
- Shape
- Disc
- Fluted
- No
- Porosity
- Medium
- Shell Material
- Creped Paper
- Traction Material
- Creped Paper
Dimensions
- Diameter
- 18.5 cm
- Pore Size
- 25 to 30um
- Thickness
- 0.4 mm
- Maximum Pore Size
- 30 micron
- Minimum Pore Size
- 25 micron
Description
Filter Paper, Diameter 18.5 cm, Material Creped Paper, Porosity Medium, Minimum Pore Size 25 micron, Maximum Pore Size 30 micron, Thickness 0.4 mm, Fluted No, Grade 230, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.