Foil-Barrier Bag, 5 1/8 in L, CLR, PK100
- Mfr # 10534321
- Zoro # G8767701
product price:Â
$
130.99
/pk of 100, $1.31/ea
Free Shipping & Returns
Key Features
Length
9.5 in
Width
13 in
Style
Ziploc
Material
Plastic
Product Type
Specimen Transfer Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10534321
- Zoro #
- G8767701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9.5 in
- Width
- 13 in
- Overall Height
- 5 1/8 in
- Overall Width
- 3 3/4 in
Details
- Item
- Foil-Barrier Bag
- Style
- Ziploc
- Material
- Plastic
- Product Type
- Specimen Transfer Bag
- Closure Type
- Zipper
- Standards
- CE Certified
- Autoclavable
- No
- Legend
- Biohazard
- Sterile/Non-Sterile
- Non-Sterile
- Color
- Clear
- Front Closure
- Zipper
- Shell Material
- Plastic
- Wire Color
- Clear
Description
Foil-Barrier Bag, Thickness Not Applicable, Color Clear, Material Plastic, Overall Height 5 1/8 in, Product Type Specimen Transfer Bag, Overall Width 3 3/4 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Standards CE Certified, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.