Shop CYTIVA WHATMAN
See all product information
Create Account
Glass Microfiber Filter, GF/A, 90mm, PK100
- Mfr # 1820-090
- Zoro # G8765477
product price:Â
$
140.99
/pk of 100, $1.41/ea
Free Shipping & Returns
Key Features
Material
Borosilicate Glass
Grade
A
Diameter
9 cm
Pore Size
1.6 um
For Use With
Algae and Bacteria Cultures, Foodstuff Analysis, General Purpose Laboratory Filtration, Protein Filtration, Radioimmunoassay of Weak B Emitters, Water Filtration, Water Pollution Monitoring of Effluents
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1820-090
- Zoro #
- G8765477
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Glass Microfiber Filter
- Material
- Borosilicate Glass
- Grade
- A
- For Use With
- Algae and Bacteria Cultures, Foodstuff Analysis, General Purpose Laboratory Filtration, Protein Filtration, Radioimmunoassay of Weak B Emitters, Water Filtration, Water Pollution Monitoring of Effluents
- Temp. Range
- Less than 500 Degrees C
- Product Type
- Filter
- Maximum Operating Temperature - Centigrade
- 550 Degrees C
- Shell Material
- Borosilicate Glass
- Compatible Product Type
- Algae and Bacteria Cultures, Foodstuff Analysis, General Purpose Laboratory Filtration, Protein Filtration, Radioimmunoassay of Weak B Emitters, Water Filtration, Water Pollution Monitoring of Effluents
- Traction Material
- Borosilicate Glass
Dimensions
- Diameter
- 9 cm
- Pore Size
- 1.6 um
- Thickness
- 0.26 mm
Description
Glass Microfiber Filter, Diameter 9 cm, Grade A, Thickness 0.26 mm, Pore Size 1.6 um, Material Borosilicate Glass, Product Type Filter, Maximum Operating Temperature - Centigrade 550 Degrees C, For Use With Algae and Bacteria Cultures, Foodstuff Analysis, General Purpose Laboratory Filtration, Protein Filtration, Radioimmunoassay of Weak B Emitters, Water Filtration, Water Pollution Monitoring of Effluents, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.