Shop CYTIVA WHATMAN
See all product information
Create Account
Glass MicrofiberFilter, 934AH, 110mm, PK100
- Mfr # 1827-110
- Zoro # G8765452
product price:Â
$
198.99
/pk of 100, $1.99/ea
Free Shipping & Returns
Key Features
Material
Binderless Glass Microfiber
Grade
934-AH
Diameter
11 cm
Pore Size
1.5 um
Temp. Range
Less than 500 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1827-110
- Zoro #
- G8765452
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Glass Microfiber Filter
- Material
- Binderless Glass Microfiber
- Grade
- 934-AH
- Temp. Range
- Less than 500 Degrees C
- For Use With
- Air Pollution Monitoring, Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids in Water, Water Pollution Monitoring
- Product Type
- Filter
- Maximum Operating Temperature - Centigrade
- 500 Degrees C
- Shell Material
- Binderless Glass Microfiber
- Compatible Product Type
- Air Pollution Monitoring, Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids in Water, Water Pollution Monitoring
- Traction Material
- Binderless Glass Microfiber
Dimensions
- Diameter
- 11 cm
- Pore Size
- 1.5 um
- Thickness
- 0.44 mm
Description
Glass Microfiber Filter, Diameter 11 cm, Grade 934-AH, Thickness 0.44 mm, Pore Size 1.5 um, Material Binderless Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Air Pollution Monitoring, Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids in Water, Water Pollution Monitoring, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.