Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass MicrofiberFilter, 934AH, 150mm, PK100

  • Mfr # 1827-150

  • Zoro # G8767464


product price: $309.99
/pk 100, $3.10/ea
Free Shipping & Returns

Key Features

Grade
934-AH
Diameter
15 cm
Material
Binderless Glass Microfiber
Pore Size
1.5 um
Temp. Range
Less than 500 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1827-150
Zoro #
G8767464
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
15 cm
Pore Size
1.5 um

Details

Item
Glass Microfiber Filter
Grade
934-AH
Material
Binderless Glass Microfiber
Temp. Range
Less than 500 Degrees C
For Use With
Air Pollution Monitoring, Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids in Water, Water Pollution Monitoring
Product Type
Filter
Maximum Operating Temperature - Centigrade
500 Degrees C

Description

Glass Microfiber Filter, Diameter 15 cm, Grade 934-AH, Pore Size 1.5 um, Material Binderless Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Air Pollution Monitoring, Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids in Water, Water Pollution Monitoring, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.