Shop CYTIVA WHATMAN
See all product information
Create Account
Inline Filter, 50mm Dia, 9.52mm MaxIn, PK10
- Mfr # 6723-5000
- Zoro # G8767227
product price:Â
$
180.99
/pk of 10, $18.10/ea
Free Shipping & Returns
Key Features
Diameter
50 mm
Outlet Connection
1/4 in to 3/8 in Tubing
Filter Material
Glass Microfiber
Housing Material
Polypropylene
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6723-5000
- Zoro #
- G8767227
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Inline Filter Device
- Outlet Connection
- 1/4 in to 3/8 in Tubing
- Filter Material
- Glass Microfiber
- Housing Material
- Polypropylene
- Autoclavable
- Yes
- Inlet Connection
- 1/4 in to 3/8 in Tubing
- Max. Operating Pressure
- 60 psi
- Product Type
- Inline Filter
- Filtration Area
- 16 sq cm
- Minimum Outlet Connection - Metric
- 6.35 mm
- Outlet Connection Type
- Barb
- Maximum Operating Pressure
- 4.1 bar
- Minimum Inlet Connection - Metric
- 6.35 mm
- Maximum Inlet Connection - Metric
- 9.52 mm
- Air Particle Retention
- 99.97% Retention of all Particles 0.3 micron m
- Inlet Connection Type
- Barb
- Maximum Outlet Connection - Metric
- 9.52 mm
Dimensions
- Diameter
- 50 mm
- Diameter - Metric
- 50 mm
Description
Inline Filter Device, Diameter - Metric 50 mm, Outlet Connection Type Barb, Maximum Inlet Connection - Metric 9.52 mm, Maximum Outlet Connection - Metric 9.52 mm, Minimum Inlet Connection - Metric 6.35 mm, Minimum Outlet Connection - Metric 6.35 mm, Product Type Inline Filter, Housing Material Polypropylene, Filter Material Glass Microfiber, Inlet Connection Type Barb, Autoclavable Yes, Inlet Connection 1/4 in to 3/8 in Tubing, Maximum Operating Pressure 4.1 bar, Filtration Area 16 sq cm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.