Shop CYTIVA WHATMAN
See all product information
Create Account
Inline Filter Device, 15 psi, 0.45mm, PK10
- Mfr # 6722-5000
- Zoro # G8765215
product price:Â
$
278.99
/pk of 10, $27.90/ea
Free Shipping & Returns
Key Features
Diameter
50 mm
Pore Size
0.45 um
Housing Material
Polypropylene
Max. Operating Pressure
15 psi
Inlet Connection
1/4 in to 3/8 in Tubing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6722-5000
- Zoro #
- G8765215
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Inline Filter Device
- Housing Material
- Polypropylene
- Max. Operating Pressure
- 15 psi
- Inlet Connection
- 1/4 in to 3/8 in Tubing
- Autoclavable
- No
- Outlet Connection
- 1/4 in to 3/8 in Tubing
- Filter Material
- PTFE Membrane
- Product Type
- Inline Filter
- Minimum Inlet Connection - Metric
- 6.35 mm
- Air Particle Retention
- 99.9% Retention of all Particles ¿ 0.1micron m
- Maximum Operating Pressure
- 15 psi
- Inlet Connection Type
- Tubing
- Outlet Connection Type
- Tubing
- Minimum Outlet Connection - Metric
- 6.35 mm
- Maximum Inlet Connection - Metric
- 9.52 mm
- Filtration Area
- 16 sq cm
- Maximum Outlet Connection - Metric
- 9.52 mm
Dimensions
- Diameter
- 50 mm
- Pore Size
- 0.45 um
- Diameter - Metric
- 50 mm
Description
Inline Filter Device, Diameter - Metric 50 mm, Outlet Connection Type Tubing, Maximum Inlet Connection - Metric 9.52 mm, Maximum Outlet Connection - Metric 9.52 mm, Minimum Inlet Connection - Metric 6.35 mm, Minimum Outlet Connection - Metric 6.35 mm, Product Type Inline Filter, Pore Size 0.45 um, Housing Material Polypropylene, Filter Material PTFE Membrane, Inlet Connection Type Tubing, Autoclavable No, Inlet Connection 1/4 in to 3/8 in Tubing, Maximum Operating Pressure 15 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.